Beli autonic controller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Digital Panel Meters High Performance Type MP5W Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    Autonics Digital Panel Meters High Performance Type MP5W Series
    Deskripsi:
    The MP5S/MP5Y/MP5W series high performance digital pulse meters can display various values using pulse inputs including rotation speed, speed, frequency, and more with 16 different operation modes. The meters can be applied in various industrial applications for accurate measurement and clear readings.
  2. Autonics Rotary Encoders Incremental Type E30S Series
    Mulai

    Rp1.299.900

    Autonics Rotary Encoders Incremental Type E30S Series
    Deskripsi:
    The E30S series incremental rotary encoders feature compact Ø30 mm size housings for easy installation in tight or limited spaces. The low moment of inertia of the shaft minimizes the effect on the rotation of applied equipment. The encoders are available in various control output options.
    atribut:
    • Accessories: Ø4mm coupling
  3. Autonics Area Sensor Standard Type BWPK Series
    Mulai

    Rp2.299.900

    Autonics Area Sensor Standard Type BWPK Series
    Deskripsi:
    The BWPK series area sensors feature a flat and compact body (10 mm) made of high strength PC/ABS (Polycarbonate/Acrylonitrile Butadiene Styrene) plastic. Picking indicators on the emitter and receiver allow clear identification of job status. Installation and wiring is made easier with the removal of synchronization wiring. DIP switches are available to switch between various functions and modes including long/short sensing distance mode, mutual interference prevention function, Light ON/Dark ON switching and picking indicator ON/FLASHING options.
    atribut:
    • Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
    • Ambient illumination (lx): Sunlight: Max. 10,000, Incandescent lamp: Max. 3,000 (received illumination)
    • Ambient Temperature (°C): -10 to 55, storage: -20 to 60
    • Cable Specification: Ø4.0mm, 4-wire, 2m(emitter: Ø4.0mm, 3-wire, 2m) (AWG 22, core diameter: 0.08mm, number of cores: 60, insulator out diameter: Ø1.25mm)
    • Connection Type: Cable type(Ø4, 2m)
    • Light Source: Infrared LED (850nm modulated)
    • Material: Case: Polycarbonate/Acrylonitrile butadiene styrene, Sensing part: Polymethyl methacrylate
    • Min. Sensing Target (mm): Opaque materials of min. Ø35
    • Number of Optical Axes: 5
    • Operation Mode: Light ON/Dark ON(set by switch)
    • Optical Axis Pitch (mm): 25
    • Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
    • Protection Structure: IP40
    • Response Time (ms): Max. 30
    • Sensing Distance (mm): Long distance ode: 0.1 to 3 Short distance ode: 0.05 to 1
    • Sensing Height (mm): 100
    • Sensing Type: Through-beam Type (direct beam)
  4. Autonics Temperature Controllers Standard Type TK Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TK Series
    Deskripsi:
    The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
  5. Autonics Panel Mount Temperature Controllers KPN Series
    Mulai

    Rp2.799.900

    Autonics Panel Mount Temperature Controllers KPN Series
    Deskripsi:
    The KPN series high performance digital process controllers offer high-speed sampling speed of 50 ms and high display accuracy of ±0.3%. The large, high luminance LED dual display provides clear PV and SV readings with bar graph display of control output value (MV). The series also feature high performance control with independent heating/cooling control and automatic/manual control functions.
  6. Autonics Area Sensor Standard Type BWP Series
    Mulai

    Rp2.599.900

    Autonics Area Sensor Standard Type BWP Series
    Deskripsi:
    The BWP series area sensors feature a flat and compact body size (13 mm) made of high strength PC/ABS (Polycarbonate/Acrylonitrile Butadiene Styrene) plastic. The sensors use high performance Fresnel lens and have high-speed response time of under 7 ms. Four different configurations are available based on the number of optical axes and detection area size. Light ON and Dark ON operation modes switching is available. The series also features various user-friendly functions including operation test function and mutual interference prevention functions.
    atribut:
    • Material: Case: Polycarbonate/Acrylonitrile butadiene styrene, Sensing part: Polymethyl methacrylate
    • Optical Axis Pitch (mm): 20
  7. Autonics Controllers Counters Standard Type FXS Series
    Mulai

    Rp1.299.900

    Autonics Controllers Counters Standard Type FXS Series
    Deskripsi:
    The FXS series compact digital counter/timers are integrated units with functions of counters and timers. Counting speeds of 1 cps, 30 cps, 2 kcps, and 5 kcps are available along with various time setting ranges. Count-up, count-down, and count up/down modes are available for accurate measurement and display of various system configurations. The FXS series is available in 4-digit and 5-digit models in standard DIN size W 48 x H 48 mm.
    atribut:
    • Contact Type: Relay & NPN Output
    • Digit: 4 digits
    • Type: LED
  8. Autonics Controller Sockets PS Series
    Mulai

    Rp44.900

    Autonics Controller Sockets PS Series
    Deskripsi:
    The PS series controller sockets are used with Autonics plug type control devices and provide high durability and electrical conductivity. The PS series is available in 8-pin and 11-pin sockets for mounting on DIN rails or panels.
    atribut:
    • Number of Pin: 8
    • Ambient Temperature (°C): -10 to 55
    • Rated Current (A): 7
    • Terminal Fixing Torque (N m): 0.8
    • Bolt Standard: M3.5
    • Rated Voltage (V AC): 250
  9. Autonics Digital Panel Meters High Performance Type MP5Y Series
    Mulai

    Rp1.299.900

    Autonics Digital Panel Meters High Performance Type MP5Y Series
    Deskripsi:
    The MP5S/MP5Y/MP5W series high performance digital pulse meters can display various values using pulse inputs including rotation speed, speed, frequency, and more with 16 different operation modes. The meters can be applied in various industrial applications for accurate measurement and clear readings.
  10. Autonics Photoelectric Sensors Standard Type BA Series
    Mulai

    Rp739.900

    Autonics Photoelectric Sensors Standard Type BA Series
    Deskripsi:
    The BA series diffuse reflective photoelectric sensors feature specially designed optics with long sensing distance up to 2 m. The sensors are available in Light ON and Dark ON modes and come equipped with built-in sensitivity adjusters. Operation/stability indicator allows users to easily identify operation status.
  11. OMRON Picking Sensor
    Mulai

    Rp4.899.900

    OMRON Picking Sensor
    Deskripsi:
    Compact Body, High-visibility Indicators, and Ideal for Picking Systems for Small Parts.- A variety of part sizes can be handled: F3W-D sensing width: 100 mm, F3W-E sensing width: 50 mm.- Low-profile Sensor with thickness of 8 mm and enlargeable work opening.- Models with connectors are also available. Support for XS5 Smartclick Connectors reduces work and simplifies wiring.Materials- Case : ABS resin- Lens : Acrylic resin- Cable : Oil-resistant PVC
  12. Autonics Temperature Controllers Standard Type TC Series
    Mulai

    Rp609.900

    Autonics Temperature Controllers Standard Type TC Series
    Deskripsi:
    The TC series single display PID temperature controllers offer excellent performance and cost efficiency. The controllers feature high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TC series models can easily switch between PV and SV. The bright LED displays with large characters provide easy and clear value readings.
  13. Autonics Pulse Meter
    Mulai

    Rp1.299.900

    Autonics Pulse Meter
    atribut:
    • Digit: 5
    • Power Supply (V): 100-240 AC
    • Type: LED
    • Dimensions (mm): 96x48
  14. Autonics Area Sensor Standard Type BW Series
    Mulai

    Rp3.099.900

    Autonics Area Sensor Standard Type BW Series
    Deskripsi:
    The BW series general purpose area sensors feature long sensing distance up to 7 m and are available in 22 different configurations based on the number of optics, optical pitch, and detection area size. With ambient illuminance limit of 100,000 lux, the sensors can minimize operation errors under direct sunlight. Bright LED indicators are present in both the emitter and the receiver, making it easy to identify the operation status. Mutual interference prevention is possible with master/slave connection method, allowing multiple units to be installed in a row.
  15. Autonics Proximity Sensors Inductive PS Series
    Mulai

    Rp179.900

    Autonics Proximity Sensors Inductive PS Series
    Deskripsi:
    Rectangular Inductive Proximity SensorsThe PS series rectangular inductive proximity sensors feature excellent noise immunity and protection circuits. Various sizes and sensing sides models are available for application in diverse environments.
  16. Autonics U-Shaped
    Mulai

    Rp699.900

    Autonics U-Shaped
    atribut:
    • Voltage (V): DC 18-35
    • Control Output: NPN Output
  17. Autonics Power Controllers SPR1 Series
    Mulai

    Rp2.599.900

    Autonics Power Controllers SPR1 Series
    Deskripsi:
    The SPR1 series single-phase power controllers are ideal for installation in limited spaces with slim body sizes measuring only 55 mm wide. The LED display allows real-time monitoring of control input, load voltage, load current, load power, load resistance, and heat-sink temperature. The controllers feature phase control, cycle control, and ON/OFF control methods, with feedback control (constant current, constant voltage, constant power) option available for accurate and stable power control.
    atribut:
    • Control Phase: Single-phase
    • Power Supply (V): 100-240 (AC)/(50/60Hz)
    • Accessories: 11-pin connector
    • Applied Load: - Phase control, ON/OFF control: resistance load, inductive load - Cycle control: resistance load
    • Control Input: - Auto control: DC4-20mA, 1-5VDC , ON/OFF contact (no-voltage input), pulse voltage (5-12VDC ) - Manual control: outside adjuster (10k impendansi), inside adjuster (output limit)
    • Dielectric Strength (V): 2.000 (50/60Hz) for 1 min (between input terminals and power terminals)
    • Digital Inputs: RUN/STOP switching, AUTO/MAN switching, RESET
    • Environment Ambient Humidity (%RH): 35 to 85; storage: 35 to 85
    • Environment Ambient Temperature (°C): -10 to 55; storage: -20 to 80
    • Function: Output Limit (OUT ADJ); AUTO/MAN Selection; Control Method Selection
    • Indicator: Operation indicator/manual control indicator: green LED, Alarm indicator/output indicator/unit (V, A) indicator: red LED
    • Insulation Resistance (ohm): Over 200M (at 500VDC megger)
    • Memory Protection: 10 years (non-volatile semiconductor memory type)
    • Min. Load Current (A): 1
    • Noise Immunity (kV): ±2 (the square wave noise (pulse width: 1us) by the noise simulator)
    • Output Alarm: 250VAC~ 3A, 30VDC 3A, 1c resistive load
    • Output Leakage Current: 10mArms
    • Setting Type: By front keys, by communication
    • Vibration (mm): 0.75 amplitude at frequency of 5 o 55Hz (for 1 min) in each X, Y, Z direction for 2 hours
    • Vibration Malfunction (mm): 0.5 amplitude at frequency of 5 to 55Hz in each X, Y, Z direction for 10 min
  18. Autonics Proximity Sensor Cylindrical Round
    Mulai

    Rp349.900

    Autonics Proximity Sensor Cylindrical Round
    Deskripsi:
    Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance (mm): 15
    • Harder Dimension/ Square (mm): 30
    • Connection Type: 2 m cable loose leads
    • Voltage (V): DC 12-24
    • Frequency (Hz): 200
    • Output Type: PNP
    • Shield: Non Shield
    • Wire Type: DC 3-wire
  19. OMRON Sensor Controller S3D2
    Mulai

    Rp3.699.900

    OMRON Sensor Controller S3D2
    Deskripsi:
    Built-in 0.1ms high-speed input response timer function 0.1ms high-speed input response Also suitable as a 2-input controller 24V type (S3D2-AKD/CKD/CCD) , 1-input 1-output off-delay (2-circuit) type (S3D2-DK/EK) convenient for load control, lamp display, etc. The power supply for the prepared sensor is 200mA. Multifunctional type equipped with 30mm wide ultra slim body timer function
  20. Autonics Digital Panel Meters Multipanel M4NN Series
    Mulai

    Rp839.900

    Autonics Digital Panel Meters Multipanel M4NN Series
    Deskripsi:
    The M4NN series compact digital panel meters feature various input options and NPN/PNP open collector output options, allowing flexible application in diverse environments. The input and power terminals are isolated to provide safer operation and allow multiple units to be powered by the same power supply. Plug-socket terminal block connection is also available to provide user-friendly wiring and easier maintenance. The diverse functions and compact size make it a great option for measuring and displaying process values in diverse applications.
    atribut:
    • A/D conversion method: Practical oversampling using successive approximation ADC
    • Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
    • Ambient Temperature (°C): -10 to 50, storage: -20 to 60
    • Character Height (mm): 11
    • Display Cycle (s): 0.1 to 5.0 (selectable by 0.1 )
    • Display Method: 4-digit 7-segment LED
    • Insulation Type: Double insulation or reinforced insulation(mark: , dielectric strength between the measuring input part and the power part: 1kV)
    • Max. Display Range: -1999 to 9999
    • Power Supply (V): DC 5-24
Daftar Harga autonic controller Terbaru October 2026
Autonics Digital Panel Meters High Performance Type MP5W SeriesRp1.399.900
Autonics Rotary Encoders Incremental Type E30S SeriesRp1.299.900
Autonics Area Sensor Standard Type BWPK SeriesRp2.299.900
Autonics Temperature Controllers Standard Type TK SeriesRp849.900
Autonics Panel Mount Temperature Controllers KPN SeriesRp2.799.900
Autonics Area Sensor Standard Type BWP SeriesRp2.599.900
Autonics Controllers Counters Standard Type FXS SeriesRp1.299.900
Autonics Controller Sockets PS SeriesRp44.900
Autonics Digital Panel Meters High Performance Type MP5Y SeriesRp1.299.900
Autonics Photoelectric Sensors Standard Type BA SeriesRp739.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)